Robe Hook in Satin Nickel
Elm® Robe Hook in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 48 PT: 2016-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Elm robe hook
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Elm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Width:
- 2 in