Round Open Towel Ring in Satin Nickel
Elm® Round Open Towel Ring in Satin Nickel
Product Details
Product Details
- Elm towel ring
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/32
- CARB OTC LEED Compliant:
- No
- Collection:
- Elm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 9
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 671256384055
- Width:
- 3