This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Satin Nickel

This product has been replaced by

Symmons Industries Satin Nickel Single Handle Monoblock Bathroom Sink Faucet
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #SLS-5512-STN-1.0
Symmons Industries

Elm® Single Handle Centerset Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SSLS-5512-STN-1.5
  • Item #4900339
  • Manufacturer Part #SLS-5512-STN-1.5
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Satin Nickel Single Handle Monoblock Bathroom Sink Faucet
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #SLS-5512-STN-1.0
Symmons Industries

Elm® Single Handle Centerset Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SSLS-5512-STN-1.5
  • Item #4900339
  • Manufacturer Part #SLS-5512-STN-1.5
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elm single handle lavatory faucet
  • Single hole mount standard
  • Ceramic cartridge
  • IPS inlet connections standard: 1/2"
  • Metal drain assembly
  • Gpm: 1.5
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61.9, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Elm®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
8-1/8
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/8
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
3-3/4
Spout Reach:
5-23/25
Spout Type:
Mid Arc
UPC:
671256386837
WaterSense Labeled:
Yes