This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Satin Nickel (Trim Only)

Symmons Industries

Elm® Single Handle Multi Function Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM5501-STN-TRM
  • Item #4503000
  • Manufacturer Part #5501-STN-TRM
3.9 out of 5 Customer Rating
Brand image
Symmons Industries

Elm® Single Handle Multi Function Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM5501-STN-TRM
  • Item #4503000
  • Manufacturer Part #5501-STN-TRM
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elm shower trim with lever handle
  • Showerhead: 5-mode
  • Gpm: 2.5
  • Requires tub spout
  • Requires valve
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Elm®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
8-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full
Trim Only:
Yes
UPC:
671256931709
WaterSense Labeled:
No