This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Symmons Industries

Elm® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM5500-TRM
  • Item #4502728
  • Manufacturer Part #5500-TRM
4.5 out of 5 Customer Rating
Brand image
Symmons Industries

Elm® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM5500-TRM
  • Item #4502728
  • Manufacturer Part #5500-TRM
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Elm shower valve trim
  • For use with pressure-balancing valve model S262BODY, or for 3x faster installation, use Temptrol Rapid Install bracket model S262BRBODY (valve not included)
  • 1 ADA compliant brass lever handle
  • Adjustable stop screw to limit handle turn
  • Plug included to make shower only
  • Constructed of brass, zinc, stainless steel, and plastic
  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Elm®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
Type:
SYM5502L4L6TRM
UL Listed:
No
UPC:
671256387377
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No