Single Handle Single Function Bathtub & Shower Faucet in Seasoned Bronze (Trim Only)
Elm® Single Handle Single Function Bathtub & Shower Faucet in Seasoned Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elm shower trim with lever handle
- Tub spout not included
- Showerhead not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Elm®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Seasoned Bronze
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 671256388664
- Valve Trim Type:
- Pressure Balancing