This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Seasoned Bronze (Trim Only)

Symmons Industries

Elm® Two Handle Bathtub & Shower Faucet in Seasoned Bronze (Trim Only)

  • Fast #
  • Part #SYMS-5500-SBZ-TRM
  • Item #4502755
  • Manufacturer Part #S-5500-SBZ-TRM
4.5 out of 5 Customer Rating
Brand image
Symmons Industries

Elm® Two Handle Bathtub & Shower Faucet in Seasoned Bronze (Trim Only)

  • Fast #
  • Part #SYMS-5500-SBZ-TRM
  • Item #4502755
  • Manufacturer Part #S-5500-SBZ-TRM
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Seasoned Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elm shower trim with lever handle and secondary integral volume control
  • Diverter integrated into pressure balancing valve
  • Tub spout not included
  • Showerhead not included
  • Valve not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1, ASME A112.18.127
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.127
Collection:
Elm®
Color Finish Category:
Bronze Tones
Color Finish Name:
Seasoned Bronze
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
3-1/2 in
Trim Only:
Yes
UL Listed:
No
UPC:
671256387797
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No