Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Elm® Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Elm tub/shower trim with lever handle and secondary integral diverter
- Diverter integrated into pressure balancing valve
- Non-diverter tub spout
- 5 mode showerhead
- 1.5 gpm (5.7 L/min)
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 8
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating, Massage, Soft
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/8
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256407235
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No