Two Handle Multi Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Elm® Two Handle Multi Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 27-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Elm tub/shower trim with lever handle and secondary integral diverter
- Diverter integrated into pressure balancing valve
- Wall connection
- Cradle for hand shower
- Non-diverter tub spout
- In-line vacuum breaker
- Flexible metal hose
- Three mode hand shower
- GPM 2.0 (7.6 L/min)
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 2.0
- Tub Spout Reach:
- 5-7/8
- Tub Spout Type:
- Non-diverter
- UPC:
- 671256387209
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No