This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Elm® Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
Symmons Industries

Elm® Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-5501-1.5-TRM
  • Item #7543981
  • Manufacturer Part #S-5501-1.5-TRM
4.4 out of 5 Customer Rating
Two Handle Multi Function Lever Bathtub & Shower Faucet (Trim Only)

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elm tub/shower trim with lever handle and secondary integral diverter
  • Volume control integrated into pressure balancing valve
  • 5 mode showerhead
  • 2.0 gpm (7.6 L/min)
  • Tub spout not included
  • Valve not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.130
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.130
Collection:
Elm®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
No
Length:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Jet, Massage, Mist
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Volume Control
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #AX45772671
Item #9793166
5 out of 5 Customer Rating
Requires Certification
Part #DT17T253CZWE
Item #7290700
4.2 out of 5 Customer Rating
Requires Certification
Part #MUT3002EPBN
Item #9511494
4 out of 5 Customer Rating
Requires Certification
Part #MUT2132NH
Item #9511619
5 out of 5 Customer Rating
Requires Certification
Part #MUT2902NHBL
Item #9511381
4.5 out of 5 Customer Rating
Requires Certification
Part #MUT2132NHBN
Item #9511365
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM5501-1.5-TRM
Item #7295510
5 out of 5 Customer Rating
Requires Certification
Part #SYMS550815TRM
Item #8123461
4.2 out of 5 Customer Rating
Requires Certification
Part #SYMS-5502-1.5-TRM
Item #7004192
5 out of 5 Customer Rating
Requires Certification
Part #SYM5506-1.5-TRM
Item #7910593
4.1 out of 5 Customer Rating
Requires Certification
Part #SYMS-4701-TRM
Item #3810135
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM9601-PLR-TRM
Item #7004598
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing