This product requires certification to purchase.

Two Handle Multi Function Shower System in Polished Chrome

Symmons Industries

Elm® Two Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM5506-1.5-TRM
  • Item #7910593
  • Manufacturer Part #5506-1.5-TRM
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Elm® Two Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM5506-1.5-TRM
  • Item #7910593
  • Manufacturer Part #5506-1.5-TRM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Elm tub/shower trim with hand shower and lever handle
  • Wall connection
  • Cradle for handshower
  • Non-diverter tub spout
  • In-line vacuum breaker
  • Flexible metal hose
  • 3 mode hand shower
  • 5 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Valves not included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1, ASME A112.18.74
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.74
Collection:
Elm®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/2 in
Escutcheon Height:
5 in
Escutcheon Width:
5 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
7-1/2 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Shower Arm Reach:
8-1/2 in
Showerhead Function:
Multi
Spray Type:
Full, Jet, Massage, Rain, Wide
Trim Only:
Yes
Tub Spout Reach:
5-7/8 in
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
671256505337
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7-1/2 in