Wall Mount Dual Outlet Diverter Trim with Single Lever Handle in Seasoned Bronze
Elm® Wall Mount Dual Outlet Diverter Trim with Single Lever Handle in Seasoned Bronze
Product Details
Product Details
- Elm 4 port diverter trim
- Valve not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Elm®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Seasoned Bronze
- Escutcheon Width:
- 3-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- Yes
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256967586
- WaterSense Labeled:
- No