Wall Mount Toilet Tissue Holder in Satin Nickel
Elm® Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elm toilet paper holder
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Elm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-313/1000
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-7/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/16
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256384086
- Width:
- 2