Escutcheon Plate for Symmons Industries S-4104-TRM Naru Tub and Hand Shower Trim
Escutcheon Plate for Symmons Industries S-4104-TRM Naru Tub and Hand Shower Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Circle escutcheon and gasket kit
Specifications
- Brand Model Compatibility:
- S-4104-TRM Naru™ Tub/Hand Shower Trim
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671256458299