60 in. Brass Hose in Satin Nickel
Euro-Flo™ 60 in. Brass Hose in Satin Nickel
Package Quantity Info:
Each: 1 Case: 50 Pallet: 2100-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Hose & vacuum breaker
- Hose 60"
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Temptrol
- Collection:
- Euro-Flo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7/8
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- Height:
- 7/8
- Hose Length:
- 60
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671256650358
- WaterSense Labeled:
- No
- Width:
- 7/8