This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Euro-Flo™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-241-1.5
  • Item #7004652
  • Manufacturer Part #4-241-1.5
3.1 out of 5 Customer Rating
Brand image
Symmons Industries

Euro-Flo™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-241-1.5
  • Item #7004652
  • Manufacturer Part #4-241-1.5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Euro-Flo Single mode showerhead
  • Diameter 3 1/2"
  • GPM 1.5 (5.7 L/min)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
3-3/10 in
Length
3-3/5 in
Showerhead Flow Rate
1.5 gpm
Width
3-3/10 in
Characteristics & Features
Collection
Euro-Flo™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
671256351842