Single Handle Pull Out Kitchen Faucet in Satin Nickel
Forza® Single Handle Pull Out Kitchen Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 24-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- Forza single lever kitchen faucet
- Includes 8" deck plate, single hole mount
- Ceramic cartridge
- Braided hose connections
- Horizontal pull out spray spout
- Spray to stream touch control
- Gpm: 2.2
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Forza®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Braided Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/4
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 12-1/4
- Spout Reach:
- 12-1/4
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Type:
- SYMS2640STN
- UPC:
- 671256307580