Single Function Full Showerhead in Polished Chrome
Fre-Flo Single Function Full Showerhead in Polished Chrome
Product Details
Product Details
- Single mode showerhead
- Standard 2.5 gpm (9.5 L/min)
- Female connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Fre-Flo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Height:
- 3-9/16
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 671256359251
- WaterSense Labeled:
- No
- Width:
- 2-9/20