Gasket for 7-900 and 7-1000
Gasket for 7-900 and 7-1000
Package Quantity Info:
Each: 1 Case: 100 Pallet: 7200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Gasket between stops (for 7-900 and 7-1000 series)
- For use with 7-900 & 7-1000 mixing valves
- Genuine Symmons repair part
- Pair is included
Documents
Specifications
- Brand Model Compatibility:
- 7-900, 7-1000
- Diameter - Inside 1:
- 1-7/8 in
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Gasket
- UL Listed:
- No
- UPC:
- 671256788259