This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

Symmons Industries

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #SYMFP-SM6
  • Item #7017757
  • Manufacturer Part #FP-SM6
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #SYMFP-SM6
  • Item #7017757
  • Manufacturer Part #FP-SM6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Slide mechanism
  • For use with T-600 series ADA grab/slide bars
  • Genuine Symmons repair part
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
1-3/8 in
Length
6-1/4 in
Width
4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Hand Shower Holder
Material
Brass, Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Fits Brand
Symmons Industries
Fits Model
Temptrol
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
671256547245