Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Product Details
Product Details
- 1 mode hand shower
- Non-positive shut off button
- 1.5 gpm (5.7 L/min)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 3-3/8
- Hand Shower Flow Rate:
- 1.5
- Height:
- 3-17/50
- Hose Included:
- No
- Length:
- 8-1/8
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- SYMADACHS175
- UL Listed:
- No
- UPC:
- 671256950090
- WaterSense Labeled:
- Yes
- Width:
- 3-17/50