Hand Shower
Hand Shower
Package Quantity Info:
Each: 1 Case: 12 Pallet: 108-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 1-mode hand shower assembly
- In-line vacuum breaker
Documents
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Diameter:
- 3
- Hand Shower Flow Rate:
- 2.0
- Hose Included:
- Yes
- Hose Length:
- 60
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- Type:
- SYMFSB30
- UPC:
- 671256597448