This product requires certification to purchase.

HOSE 6 FT WITH VACUUM BREAKER

Symmons Industries

HOSE 6 FT WITH VACUUM BREAKER

  • Fast #
  • Part #SYMEF-104-6
  • Item #10509576
  • Manufacturer Part #EF-104-6
3.8 out of 5 Customer Rating
Brand image
Symmons Industries

HOSE 6 FT WITH VACUUM BREAKER

  • Fast #
  • Part #SYMEF-104-6
  • Item #10509576
  • Manufacturer Part #EF-104-6
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hose & vacuum breaker
  • 60" hose
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Temptrol
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Length:
72
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
Type:
SYMEF-104-6
UPC:
671256995510
WaterSense Labeled:
No