2.5 gpm Single Handle Shower System
This product has been replaced by
Manufacturer Part #H903S
Hydapipe® 2.5 gpm Single Handle Shower System
Product Details
Product Details
- Hydapipe surface mounted shower system with supply covers
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Built-in screwdriver supply stops
- Extension cover; length cut per application
- Right hand soap dish
- Single mode showerhead
- Standard 2.5 gpm (9.5 L/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Hydapipe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Escutcheon Height:
- 2-3/100
- Escutcheon Width:
- 3-3/4
- Faucet Connection:
- Sweat
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/4
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671256952827
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No