Shower System in Stainless Steel
This product has been replaced by
Manufacturer Part #H90160
HydaPipe® Shower System in Stainless Steel
Product Details
Product Details
- Hydapipe shower system
- Single supply, metering shut off
- Approximately 45 second run time
- Stainless steel shroud 18 gauge
- Built-in screwdriver supply stops
- Soap dish not included
- Single mode showerhead
- Standard 2.5 gpm (9.5 L/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- HydaPipe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Type:
- Lever
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- UPC:
- 671256971323