4 HM MULTI MODE SHOWERHEAD
HydroMersion 4 HM MULTI MODE SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard on the Elm collection
- HydroMersion technology channels water for increased pressure and force
- 7 modes, including Full, Massage, Waterfall, Spa, and Pause
- Full mode offers firm, invigorating sprays
- Massage mode provides pulse for muscle relief
- Waterfall mode delivers a rich, unrestricted flow
- Spa mode uses atomizing nozzles for an invigorating, restorative shower
- Pause mode reduces flow to a trickle
- Easy-shift thumb lever changes modes
- Non-corrosive EverFlow rubber nozzles are easy to clean
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- HydroMersion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Waterfall, Pause
- Type:
- SYM592SH7STN15
- UPC:
- 671256655124
- WaterSense Labeled:
- Yes