4 HM SINGLE MODE SHOWERHEAD
HydroMersion 4 HM SINGLE MODE SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Braston collection
- HydroMersion technology channels water for increased pressure and force
- Total spray for complete coverage
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 2.0 gpm (7.6 L/min) flow rate
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- HydroMersion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SYM582SHMB
- UPC:
- 671256639889
- WaterSense Labeled:
- Yes