5 HM SINGLE MODE SHOWERHEAD
HydroMersion 5 HM SINGLE MODE SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard on the Oak collection
- 5" square
- HydroMersion technology channels water for increased pressure and force
- Total spray for complete coverage
- Durable solid brass ball joint
- 1.5 gpm (5.7 L/min) flow rate
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- HydroMersion
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-17/25
- Height:
- 5
- Length:
- 2-1/100
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- SYM562SH15
- UPC:
- 671256654882
- WaterSense Labeled:
- Yes
- Width:
- 5