MULTI FUNCTION SHOWERHEAD 4
HydroMersion® MULTI FUNCTION SHOWERHEAD 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard on the Duro collection
- HydroMersion technology channels water for increased pressure and force
- Seven modes, including full, massage, waterfall, spa and pause
- Full mode offers firm, invigorating sprays
- Waterfall mode delivers a rich, unrestricted flow
- Spa mode uses atomizing nozzles for an invigorating, restorative shower
- Pause mode reduces flow to a trickle
- Easy shift thumb lever changes modes
- Non-corrosive EverFlow rubber nozzles are easy-to-clean
- Durable solid brass ball joint
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroMersion®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-1/16
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Waterfall
- Type:
- SYM482SH7STN
- UPC:
- 671256647310
- WaterSense Labeled:
- Yes