This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Symmons Industries

HydroMersion® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM682SH7
  • Item #10509366
  • Manufacturer Part #682SH7
3.5 out of 5 Customer Rating
Brand image
Symmons Industries

HydroMersion® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM682SH7
  • Item #10509366
  • Manufacturer Part #682SH7
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with the Dia, Identity and Solarity collections
  • HydroMersion technology channels water for increased pressure and force
  • Seven modes, including full, massage, waterfall, spa and pause
  • Full mode offers firm, invigorating sprays
  • Massage mode provides pulse for muscle relief
  • Waterfall mode delivers a rich, unrestricted flow
  • Spa mode uses atomizing nozzles for an invigorating, restorative shower
  • Pause mode reduces flow to a trickle
  • Easy shift thumb lever changes modes
  • Non-corrosive EverFlow rubber nozzles are easy-to-clean
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
6 in
Faucet Connection Size
1/2 in
Height
3 in
Showerhead Flow Rate
2.0 gpm
Characteristics & Features
Collection
HydroMersion®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Shape
Round
Showerhead Function
Multi
Spray Type
Full, Massage, Waterfall
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Type
SYM682SH7
WaterSense Labeled
Yes
UPC
671256647518