This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

HydroMersion® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM482SH15
  • Item #11462257
  • Manufacturer Part #482SH15
4.3 out of 5 Customer Rating
Brand image
Symmons Industries

HydroMersion® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM482SH15
  • Item #11462257
  • Manufacturer Part #482SH15
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 4" round HydroMersion showerhead.
  • Singlemode.
  • Rubber nozzles.
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
4 in
Showerhead Flow Rate
2.0 gpm
Characteristics & Features
Collection
HydroMersion®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Shape
Round
Showerhead Function
Single
Spray Type
Spray
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Type
SYM482SH15
WaterSense Labeled
Yes
UPC
671256654684