This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

HydroMersion® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM482SHSQ
  • Item #10509200
  • Manufacturer Part #482SHSQ
5 out of 5 Customer Rating
Brand image
Symmons Industries

HydroMersion® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM482SHSQ
  • Item #10509200
  • Manufacturer Part #482SHSQ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard on the Duro collection
  • HydroMersion technology channels water for increased pressure and force
  • Total spray for complete coverage
  • Non-corrosive EverFlow rubber nozzles are easy-to-clean
  • 2 gpm (7.6 Lpm) flow rate
  • Solid brass swivel ball joint for easy direction changes and long life
  • Flow rate of 2.0 GPM (7.6 L/min)
  • Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
  • Americans with Disabilities Act (ADA) compliant
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2 in
Diameter
4-23/25 in
Faucet Connection Size
1/2 in
Height
5 in
Showerhead Flow Rate
2.0 gpm
Characteristics & Features
Collection
HydroMersion®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Shape
Square
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Type
SYM482SHSQ
WaterSense Labeled
Yes
UPC
671256647556