ICEMATE BOX, W/ ARRESTORS
IceMate™ ICEMATE BOX, W/ ARRESTORS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter turn ball valve with easy lever shut off
- Standard 1/2" copper sweat
- Configurable with installation options to accommodate piping from any direction
- PVC box: has a higher melt point for soldering sweat connections
- Universal, paintable faceplate that accepts up to 2 layers of 5/8 drywall
- ASME A112.18.1, ANSI61 and ANSI 372 compliant
- Limited lifetime warranty for consumers and 10 year commercial warranty
Specifications
- Collection:
- IceMate™
- Depth:
- 2-7/8
- Height:
- 7
- Length:
- 2-7/8
- Overall Box Size:
- 13-7/8 in x 10-5/8 in x 9-1/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMIM600AP1
- UPC:
- 671256613827
- Width:
- 13-1/4