1/2 in. Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #S6790STNTRM
Icon™ 1/2 in. Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in NH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NH
Product Details
Product Details
- Identity shower valve and trim with secondary integral volume control
- Temptrol Pressure Balancing valve
- Metal lever handle
- Adjustable stop screw to limit handle turn
- Tub spout and showerhead not included
- Integral check stops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-3/8
- Length:
- 3-3/4
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Type:
- SYMS6708L4L5TRMSTN
- UPC:
- 671256975222
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-3/8