This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

This product has been replaced by

IDENTITY TUB/SHOWER TRIM
Symmons Industries IDENTITY TUB/SHOWER TRIM
Manufacturer Part #6792STNTRM
Symmons Industries

Icon™ Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM6702-TRM-STN
  • Item #7294390
  • Manufacturer Part #6702-TRM-STN
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

IDENTITY TUB/SHOWER TRIM
Symmons Industries IDENTITY TUB/SHOWER TRIM
Manufacturer Part #6792STNTRM
Symmons Industries

Icon™ Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM6702-TRM-STN
  • Item #7294390
  • Manufacturer Part #6702-TRM-STN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Identity tub/shower system with hand shower
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Single mode hand shower
  • GPM 2.0 (7.6 L/min)
  • Single mode showerhead
  • Integral check stops
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
6-3/8
Escutcheon Width:
6-3/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-7/8
Showerhead Flow Rate:
2.0
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/2
Tub Spout Type:
Diverter
UPC:
671256974935
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes