This product requires certification to purchase.

Wall Mount Tub and Shower System Trim with Single Lever Handle in Polished Chrome

This product has been replaced by

IDENTITY TUB/SHOWER TRIM
Symmons Industries IDENTITY TUB/SHOWER TRIM
Manufacturer Part #S6792TRM
Symmons Industries

Icon™ Wall Mount Tub and Shower System Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMS-6702-TRM
  • Item #7294411
  • Manufacturer Part #S-6702-TRM
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

IDENTITY TUB/SHOWER TRIM
Symmons Industries IDENTITY TUB/SHOWER TRIM
Manufacturer Part #S6792TRM
Symmons Industries

Icon™ Wall Mount Tub and Shower System Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMS-6702-TRM
  • Item #7294411
  • Manufacturer Part #S-6702-TRM
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Identity tub/shower trim
  • Valve not included
  • Metal lever handle
  • GPM 2.0 (7.6 L/min)
  • TA-10 spindle included
  • TA-4 hot/cold seats included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-7/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Non-diverter
UL Listed:
No
UPC:
671256975291
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes