This product requires certification to purchase.

*CVR* CCY LFA 0.5 1HDL FCT

Symmons Industries

Identity® *CVR* CCY LFA 0.5 1HDL FCT

  • Fast #
  • Part #SYMSLS6712STNPP05
  • Item #10354432
  • Manufacturer Part #SLS6712STNPP05
4.7 out of 5 Customer Rating
Brand image
Symmons Industries

Identity® *CVR* CCY LFA 0.5 1HDL FCT

  • Fast #
  • Part #SYMSLS6712STNPP05
  • Item #10354432
  • Manufacturer Part #SLS6712STNPP05
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-hole installation
  • Durable ceramic cartridge
  • 3/8 in braided hose connections
  • Metal construction
  • Metal push pop drain assembly included
  • 0.5 gpm flow rate
  • Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Identity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
5-3/8
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
5-5/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Height:
3
Type:
SYMSLS6712STNPP05
UPC:
671256634662
WaterSense Labeled:
Yes