IDENTITY HM SHOWER/HS TRIM VF
IDENTITY HM SHOWER/HS TRIM VF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Showerhead and hand shower wand not included
- Easily switch between two water outlets with the VersaFlex Integral Diverter lever
- Metal handle
- S26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Handle Type:
- Lever
- Height:
- 6-3/8
- Hose Length:
- 60
- Length:
- 3-3/4
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMS6798STNL3TRM
- UPC:
- 671256024494
- WaterSense Labeled:
- Yes
- Width:
- 6-3/8