IDENTITY DIVERTER TRIM
Identity IDENTITY DIVERTER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" diameter trim
- Metal handle
- Screwed escutcheon
- Dual or triple outlet
- 2DIVBODYSRT two-function diverter valve or 3DIVBODYSRT three-function diverter valve required (Not included)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Identity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 4-1/4
- Escutcheon Width:
- 4-1/4
- Handle Included:
- Yes
- Handle Type:
- Lever
- Length:
- 2-7/8
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYM67DIVTRMMB
- UPC:
- 671256626391
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 4-1/4