This product requires certification to purchase.

IDENTITY HYDROMERSION SINGLE HANDLE SHOWER TRIM KIT WITH VOLUME CONTROL - 1.5 GPM - LESS VALVE

Symmons Industries

Identity IDENTITY HYDROMERSION SINGLE HANDLE SHOWER TRIM KIT WITH VOLUME CONTROL - 1.5 GPM - LESS VALVE

  • Fast #
  • Part #SYMS6791BBZ15TRM
  • Item #10779425
  • Manufacturer Part #S6791BBZ15TRM
5 out of 5 Customer Rating
Brand image
Symmons Industries

Identity IDENTITY HYDROMERSION SINGLE HANDLE SHOWER TRIM KIT WITH VOLUME CONTROL - 1.5 GPM - LESS VALVE

  • Fast #
  • Part #SYMS6791BBZ15TRM
  • Item #10779425
  • Manufacturer Part #S6791BBZ15TRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Identity
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Escutcheon Height:
6-3/8
Escutcheon Width:
6-3/8
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/4
Showerhead Flow Rate:
1.5
Showerhead Function:
Multi
Trim Only:
No
Type:
SYMS6791BBZ15TRM
UPC:
671256655346
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes