IDENTITY TUB/HAND SHOWER TRIM
Identity IDENTITY TUB/HAND SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" single-function hand shower wand featuring HydroMersion technology which channels water for increased pressure and force.
- Hand shower wand features a Total spray and push-button Pause mode for a non-positive shutoff.
- EverFlow(TM) rubber spray nozzles are non-corrosive and easy to clean
- Seamlessly transfer between devices with the VersaFlex Integral Diverter handle, eliminating the need for a separate diverter valve and trim.
- Wall cradle and elbow with 60" flexible metal hose
- 5.5" tub spout
- 1.5 gpm (5.7 L/min) flow rate
- S16 or S26 series Symmons Temptrol valve required (not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Identity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Trim Only:
- Yes
- Type:
- SYMS679415TRM
- UPC:
- 671256652123
- WaterSense Labeled:
- Yes