This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

Symmons Industries

Identity™ Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SYM673TR
  • Item #7295208
  • Manufacturer Part #673TR
4 out of 5 Customer Rating
Brand image
Symmons Industries

Identity™ Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SYM673TR
  • Item #7295208
  • Manufacturer Part #673TR
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 40 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Identity towel ring
  • Metal construction
  • Requires Certification
Dimensions & Measurements
Diameter
6-13/16 in
Height
4-18/25 in
Length
6-1/20 in
Projection
8-1/4 in
Width
2-8/25 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Identity™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass, Stainless Steel
Mount Type
Wall
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671256440331