This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

B/ROOM FCT CP
Symmons Industries Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS6712PP
Symmons Industries

Identity® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-6712-0.5
  • Item #7295537
  • Manufacturer Part #SLS-6712-0.5
5 out of 5 Customer Rating
Brand image

This product has been replaced by

B/ROOM FCT CP
Symmons Industries Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS6712PP
Symmons Industries

Identity® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-6712-0.5
  • Item #7295537
  • Manufacturer Part #SLS-6712-0.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Identity single handle faucet
  • With 4" mount
  • 1/2" IPS inlet connections standard
  • Metal drain assembly
  • 0.5 gpm (1.9 L/min)
  • Vandal resistant aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Identity®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
2-9/25 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
3-11/20 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
4-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
3-11/20 in
Spout Reach:
3-9/20 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
671256448412
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2-9/25 in