This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

Symmons Industries

Identity Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK6710PD
  • Item #10171318
  • Manufacturer Part #SK6710PD
4.7 out of 5 Customer Rating
Brand image
Symmons Industries

Identity Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK6710PD
  • Item #10171318
  • Manufacturer Part #SK6710PD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two thermostatic controllers with check stops
  • Removable cartridge with stainless steel piston and thermal motor and Turbulator™
  • Inlet manifold piping
  • Pressure reducing valve
  • Two pressure gauges
  • Two ball valves
  • Bimetal dial thermometer 3"(76 mm) face, range 20° -240°F (-7° - 116°C)
  • Connecting piping and fitting
  • Standard bronze and copper finish
  • 1-1/2" (38 mm) inlets and 1-1/2" (38 mm) outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1017
Application:
Commercial
CSA Certified:
CSA B125.2
Collection:
Identity
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-7/16 in
Spout Reach:
8-11/16 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
671256633276