This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome (Trim Only)

Symmons Industries

Identity® Two Handle Single Function Shower System in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM6706-TRM
  • Item #7294264
  • Manufacturer Part #6706-TRM
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Identity® Two Handle Single Function Shower System in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM6706-TRM
  • Item #7294264
  • Manufacturer Part #6706-TRM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Identity tub/shower trim with hand shower
  • Valves not included
  • Metal lever handle
  • Single mode showerhead
  • Single mode hand shower
  • GPM 2.0 (7.6 L/min)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Identity®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Hose Length:
60
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-7/8
Showerhead Flow Rate:
2.0
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/4
Tub Spout Type:
Non-diverter
UL Listed:
Yes
UPC:
671256975147