This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

This product has been replaced by

IDENTITY SHOWER/HAND TRIM
Symmons Industries IDENTITY SHOWER/HAND TRIM
Manufacturer Part #679515TRM
Symmons Industries

Identity® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM6705-1.5-TRM
  • Item #7295079
  • Manufacturer Part #6705-1.5-TRM
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

IDENTITY SHOWER/HAND TRIM
Symmons Industries IDENTITY SHOWER/HAND TRIM
Manufacturer Part #679515TRM
Symmons Industries

Identity® Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM6705-1.5-TRM
  • Item #7295079
  • Manufacturer Part #6705-1.5-TRM
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Identity shower trim with hand shower
  • Valves not included
  • Metal lever handle
  • Single mode showerhead
  • Single mode hand shower
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Identity®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.5
Handle Type:
Lever
Height:
3
Hose Length:
60
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
671256463323
WaterSense Labeled:
No
Width:
3