Two Handle Single Function Shower System in Satin Nickel
This product has been replaced by
Manufacturer Part #6795STN15TRM
Identity® Two Handle Single Function Shower System in Satin Nickel
Package Quantity Info:
Each: 1 Case: 4 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Identity shower/hand shower system
- Temptrol Pressure Balancing valve
- Metal lever handle
- Adjustable stop screw to limit handle turn
- Cradle for hand shower
- Separate dual outlet diverter
- In-line vacuum breaker
- Flexible 60" metal hose
- Single mode hand shower with easy to clean nozzles
- GPM 1.5 (5.7 L/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Identity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Height:
- 3
- Hose Length:
- 60
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256528589
- WaterSense Labeled:
- No
- Width:
- 3