Wall Mount Shower or Handshower System Trim with Double Lever Handle in Polished Chrome
Identity® Wall Mount Shower or Handshower System Trim with Double Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Case: 4 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Identity shower trim with hand shower
- Valves not included
- Metal lever handle
- Single mode showerhead
- Single mode hand shower
- GPM 2.0 (7.6 L/min)
- Tub spout not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Identity®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256975086
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in