This product requires certification to purchase.

Wall Mount Shower Trim Only with Single Lever Handle in Polished Chrome

This product has been replaced by

IDENTITY SHOWER TRIM
Symmons Industries One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #6791TRM
Symmons Industries

Identity™ Wall Mount Shower Trim Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYM6701-TRM
  • Item #7295279
  • Manufacturer Part #6701-TRM
5 out of 5 Customer Rating
Brand image

This product has been replaced by

IDENTITY SHOWER TRIM
Symmons Industries One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #6791TRM
Symmons Industries

Identity™ Wall Mount Shower Trim Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYM6701-TRM
  • Item #7295279
  • Manufacturer Part #6701-TRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Identity shower trim
  • Valve not included
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Single mode showerhead with easy to clean nozzles
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Identity™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8
Diameter:
3-1/8
Escutcheon Height:
6-3/8
Escutcheon Width:
6-3/8
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Length:
3-3/4
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-7/8
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
671256974881
Valve Trim Type:
Pressure Balancing
Width:
6-3/8