This product requires certification to purchase.

INSERT AERATOR 1.0 GPM TT

Symmons Industries

INSERT AERATOR 1.0 GPM TT

  • Fast #
  • Part #SYMFLR13610
  • Item #10509597
  • Manufacturer Part #FLR13610
3.1 out of 5 Customer Rating
Brand image
Symmons Industries

INSERT AERATOR 1.0 GPM TT

  • Fast #
  • Part #SYMFLR13610
  • Item #10509597
  • Manufacturer Part #FLR13610
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.0 gpm flow restrictor
  • Genuine Symmons repair part
  • For use with Symmetrix series faucets
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Flow Rate:
1.0 gpm
Material:
Plastic
Pressure Compensating:
No
Type:
SYMFLR13610
UPC:
671256641561
WaterSense Labeled:
No